Abbotsford
ericrlm37eg

ERICO 3/8 inch CADDY ROD LOCK Metal Decking Preset Anchor

Price $10.5656 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLM37EG

Description

KEY FEATURES AND BENEFITS:• Set in place through a drilled hole in the metal decking before the concrete is poured• Eliminate overhead drilling into building structure – CADDY ROD LOCK Preset Anchors are cast in place• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Can be used in lower and upper flute installations• Works with slightly damaged threads and minor burrs on the threaded rod• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Plastic flange acts as insert locator when the forms are removed

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Lock Decking Preset Anchor Type CADDY ROD LOCK Threaded Rod Mounting System
Diameter 0.7 in Length 5.6 in
Drill Size 3/4 in Load Capacity 830 lb
Material Steel Finish Electro Galvanized
Packaging Quantity 25/Pack Standards ICC-ES ESR-3864, FM Approved
Application Acoustical, Datacom, Electrical, Fire, HVAC, Seismic UPC 782856793885

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok