×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericrla37eg

ERICO 2.875 inch x 1.25 inch x 0.875 inch CADDY 3/8 inch ROD LOCK Anchor Screw

Price $8.5603 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CRLA37EG

Description

KEY FEATURES AND BENEFITS:• For use with concrete and solid brick• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Screw Anchor Type Rod Lock
Diameter 3/8 in Thread Size 40 mm
Drill Size 5/16 in Material Hardened Steel
Finish Electro Galvanized Standards FM Approved
Application Concrete and Solid Brick UPC 782856649496

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok