×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lil37341

PRIMESOURCE 8-10 inch x 7/8 inch Lilly Fasteners 900/Jar Plastic Anchor, Blue

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:37341

Description

JAM JARâ„¢ Anchor. Made of plastic. No.8 to 10. 1 L format.

Specifications

Brand Name Primesource Building Products Item Name Jam Jar Anchor
Diameter #8 Thread Size #8-10
Material Plastic Finish Blue
Length 7/8 in

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok