Abbotsford
raw6403sdpwr

STANLEY TOOLS 1/2 inch Snake+ Internally Threaded Screw Anchor

Price $3.1718 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:6403SD-PWR

Description

The Snake+ anchor is an internally threaded, self-tapping screw anchor designed for performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The Snake+ screw anchor is installed with a power tool and a Snake+ setting tool. A hammer is not used for installation.

Specifications

Brand Name Powers Sub Brand Snake+®
Item Name Screw Anchor Diameter 1/2 in
Thread Size 1/2-13 Drill Size 3/4 in
Minimum Embedment Depth 2-1/2 in Material Carbon Steel
Finish Zinc Plated Standards FM Approved, ICC-ES Approved
UPC 075352802862

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok