Abbotsford
lilhwa12s

PRIME SOURCE BUILDING PRODUCTS HWA12S 6-32x1 1/2 inch Lilly Fasteners Anchor Hollow Wall

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:HWA12s

Description

Hollow wall anchor. Made of cold-rolled steel. 1/8 to 1/2 inch base material thickness. 5/16 inch drill bit diameter. Expands inside the wall cavity to provide a large bearing area for transfer of loads. The HWDA hollow wall drive anchor permits installation in gypsum drywall without pre-drilling.

Specifications

Brand Name Primesource Building Products Item Name Hollow Wall Anchor
Anchor Diameter #6-32 Drill Size 5/16 in
Overall Length 1-1/2 in Material Cold Rolled Steel
Maximum Work Thickness 1/8 - 1/2 in Application For Drywall Applications

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok