Abbotsford
raw02304

STANLEY TOOLS 1/2 inch Lance Bissett Limited Anchor Poly Toggle

Price $0.2531 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:02304-PWR

Description

The Poly-Toggle is a screw actuated hollow wall anchor for use in paneling, wallboard, and solid masonry. The Poly-Toggle anchor is available in 6 sizes to match the most common wall thicknesses of hollow base materials. In solid base materials, the anchor can be used by removing the outer wings.

Specifications

Brand Name Powers Sub Brand Poly-Toggle®
Item Name Wall Anchor Type Hollow, Medium
Drill Size 5/16 in Screw Size #6-12
Load Capacity Ultimate Load: 150 lb Tension, 220 lb Shear Wallboard, 280 lb Tension, 230 lb Shear Concrete Block, Allowable Load: 40 lb Tension, 55 lb Shear Wallboard, 70 lb Tension, 60 lb Shear Concrete Block Material Engineered Plastic Body, Carbon Steel Screw
Minimum Embedment Depth 1-1/4 in Finish Plated
Maximum Work Thickness 1/2 in Standards Federal Specification FF-B-588D, Type IV
Application For Paneling, Wallboard and Solid Masonry UPC 075352023045

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok