×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
raw07559

STANLEY TOOLS #6- #8x3/4 inch Lance Bissett Limited Powers Fasteners Bantam Plug Plastic Wall Anchor, Blue

Price $0.0276 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:07559-PWR

Description

Bantam plug anchor from powers fasteners is injection molded from an engineered plastic and is designed to be used in conjunction with a sheet metal or wood screw. The bantam plug is recommended for light duty static applications where holding power is not a critical factor. It should not be used overhead.

Specifications

Brand Name Powers Sub Brand Bantam Plug™
Item Name Wall Anchor Drill Size 3/16 in
Overall Length 3/4 in Material Engineered Plastic
Application For Lightweight Fixtures and It can be used in Concrete, Block and Brick UPC 075352075594

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok