Abbotsford
onqenp42605na

PASS & SEYMOUR ENP42605NA 42-in Plastic Door and Trim Kit (5-Pack)

Price $423.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP42605NA
Documents Documents

Description

The hinged door and trim ring easily attach to the ENP4280-NA plastic enclosure and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged door has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Trim and Hinged Cover Type Cover
Mounting Type Wall Overall Height 42 in
Overall Width 17.48 in Material ABS
Color White For Use With ENP4280-NA Plastic Enclosure
Standards California Proposition 65 Warning, UL Listed UPC 804428433989

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok