Abbotsford
grn54015

GREENLEE 3/16 inch x 15 ft Glo Stix Kit

Price $89.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:540-15
Documents Documents

Description

Luminescent fiberglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors;More flexible for fishing in walls through outlet box holes;Sturdy, steel-threaded connectors are interchangeable with Greenlee Tools' 1/4 IN (6.4 mm) Fish Stix;Clear, non-metallic storage tube keeps Glo Stix charged and ready to use;200 lbs.. (0.9 kN) maximum pulling strength;Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating;Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip

Specifications

Brand Name Greenlee Sub Brand Glo Stix
Item Name Compression Spring Inside Diameter 0.474 in
Overall Length 3 in Outside Diameter 0.6 in
Minimum Bend Radius 4-1/4 IN (108.000 MM) Tensile Strength 200.000 LB (0.900 KN) Maximum Pulling Strength
Includes Bullet And ''J'' Hook Nose Tips UPC 783310114222

Packages

3 - UNIT - (3)
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $94.54 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok