×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
vel90302

VELCRO CANADA 4 ft x 3/4 inch ONE-WRAP Roll Cut-to-Length Bundling Strap, Black

Price $10.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VELCRO
Manufacturer #:90302C

Description

Strong, durable and secure. Great for bundling and storage. Cut to desired Features: REUSABLE STRAPS Brand:"ONE-WRAP Size In x Ft : 3/4 x 4 Color : Black.

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Item Name Strap Type Adjustable, Reusable
Color Black Length 4 ft
Width 3/4 in Application For Indoor or Outdoor Use for All Bundling and Organizational Needs

Packages

72 - UNIT - (72)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok