×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rocdm1

ROCELCO DM1 DESKTOP MNT DBL ARTIC10in TO 24in 17lbs

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:DM1

Description

Fits one 13 to 32 inch LCD/LED monitor up to 8kg/17.6 lbs each. Mounts to any surface up to 8.8cm/3.5 inch thick. Clamp or grommet hole mounting. Works with most adjustable desk risers, including the Rocelco CADR-46, EADR2 , MSD-40 and DADR series that allow grommet hole mounting. Fits VESA 75x75mm and 100x100mm. Double articulated arm makes it easy to adjust to any desired position. Tilts + or - 45°, swivels 180°, rotates 360°. Monitor mounts in landscape (horizontal) or portrait (vertical) position. Adjustable height along pole for ideal ergonomic position. Cable management clips included.

Specifications

Brand Name Rocelco Item Name Desk Monitor Mount/Stand
Mounting Desk Type Double Articulated
Gripping Force 17.6 lb For Use With 13 - 32 in LCD/LED Monitor, VESA 75 x 75 mm and 100 x 100 mm, Rocelco CADR-46, EADR2, MSD-40 and DADR Series Adjustable Desk Risers
Includes Cable Management Clips

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok