Abbotsford
rochmda

ROCELCO HMDA TV MNT HOSP MED DBL ARTI26in TO 47in 55lbs FLAT

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:HMDA

Description

Medium dual-articulated mount fits 26 to 47 inch screens up to 25 kg or 55 lbs. Fits all VESA patterns from 200 x 200 mm to 400 x 400 mm. Ideal space saver, folds 56 mm/2.2 inch from wall. Maximum 421 mm/16.6 inch arm extension allows mounting near corners with most screens. Flexible multi-angle position includes 180° swivel at wall bracket, centre pivot and screen. Tilt angle -12 to 2°. Screen level adjustment after installation + or -3°. Integrated cable management included.

Specifications

Brand Name Rocelco Item Name TV Wall Mount
Color/Finish Black Mounting Wall
Type Dual Articulated Gripping Force 25 kg
For Use With 26 - 47 in Screens, All 200 x 200 mm to 400 x 400 mm VESA Patterns, Monitor Includes Integrated Cable Management
Application For Hospitality Industry TVs with Connections at Center Rear of Screen

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok