×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
roclvt

ROCELCO LVT TV MNT TILT LRG VLPRO42in TO 65in 88lbs FLAT

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:LVT

Description

Large very low profile tilt mount. Ideal space saver, folds 28 mm from wall. Wall bracket designed for extra-secure double-stud mounting. Full length security bar locks screen in place to prevent theft, user may add lock. Open wall bracket design provides easy cable access routing. Easy 4-step installation. All mounting hardware, bubble level instructions included. Mounts to wood/metal studs or brick/concrete walls.

Specifications

Brand Name Rocelco Item Name Wall Mount
Color/Finish Black Mounting Wall
Type Large, Very Low Profile Tilt Gripping Force 88 lb
Dimensions 37.2 in W x 8.86 in H For Use With 42 - 70 in TV's
Includes All Mounting Hardware, Bubble Level and Instructions Application For Mounts to Wood/Metal Stud or Brick/Concrete Walls

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok