×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rocmvt

ROCELCO MVT TV MNT TILT VLPRO 26in47in 44lbs FLAT PNL

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:MVT

Description

Medium very low profile tilt mount. Ideal space saver, folds 28 mm from wall. Wall bracket designed for extra-secure double-stud mounting. Full length security bar locks screen in place to prevent theft, user may add lock. Open wall bracket design provides easy cable access and routing. Easy 4-step installation. All mounting hardware, bubble level instructions included. Mounts to wood/metal stud or brick/concrete walls.

Specifications

Brand Name Rocelco Item Name TV Wall Mount
Color/Finish Black Mounting Wall
Type Medium, Low Profile/Tilt Gripping Force 20 kg
Dimensions 21-1/2 in L x 8.9 in W For Use With 26 - 47 in Screens, 400 x 400 mm, 400 x 300 mm, 400 x 200 mm, 300 x 300 mm, 200 x 200 mm, 200 x 100 mm, 100 x 100 mm VESA Patterns, Television Set
Includes All Mounting Hardware, Bubble Level and Instructions Application For Mounts to Wood/Metal Stud or Brick/Concrete Walls

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok