×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
rocvtlm

ROCELCO VLTM TV MNT TILT LRG 32in TO60in 77lbs FLAT PNL

Inventory
Unavailable for order
Manufacturer:ROCELCO
Manufacturer #:VLTM

Description

Large flat panel tilt mount fits 32 to 60 inch screens up to 77 lbs. Universal design fits all VESA and non-VESA mounting patterns from 100 x 100 to 600 x 400 mm. Downwards tilt continuously adjustable from 0 to 10°. Flush/tilt design allows use as tilt or low profile mount. Very low profile mounts 0.98 inch from wall. TV interface arms hook on wall bracket for easy installation. Wall bracket designed for extra-secure double-stud mounting. Open wall bracket design provides easy cable access and routing. Mounts to wood/metal stud or brick/concrete walls.

Specifications

Brand Name Rocelco Item Name TV Wall Mount
Color/Finish Black Mounting Wall
Type Large Tilt Gripping Force 35 kg
Dimensions 25-1/2 in L x 8.6 in W For Use With 32 - 60 in Screens, Projector, Fits All VESA and Non-VESA Mounting Patterns from 100 x 100 mm to 600 x 400 mm
Includes All Mounting Hardware, Bubble Level and Instructions Application For Mounts to Wood/Metal Stud or Brick/Concrete Walls

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok