Abbotsford
hil50352

HILTI 50352 .27 Caliber 6.8/11 M10 Hilti Cartridge, Yellow

Inventory
Unavailable for order
Manufacturer:HILTI
Manufacturer #:50352

Description

Cartridge, 0.27caliber short, 6.8/11 M10, medium power. For use with DX 351, DX 36, DX 460 tools.

Specifications

Brand Name Hilti Sub Brand Hilti
Item Name DX Cartridge Caliber 0.27
Power Level 4 Color/Finish Yellow
Type Medium, 10-Strip For Use With DX 2, DX 351, DX 351 CT, DX 351 M/E, DX 351 MX 27, DX 351 MX 32, DX 36, DX 450, DX 460 F10, DX 460 F8, DX 460 F8S12, DX 460 FP8, DX 460 GR, DX 460 IE, DX 460 IE-XL, DX 460 MX, DX 460 MX, DX 460 SM, DX 460 SR, DX 462 CM, DX 462 CM, DX 462 F8, DX 462 F8S12, DX 5 F10, DX 5 F10 PTR, DX 5 F8, DX 5 F8S12, DX 5 GR, DX 5 IE, DX 5 IE-XL, DX 5 MX, DX 5 MX, DX 5 SM, DX A40, DX A41 Tools
Standards ANSI 4 and DIN 4 Approved Application For Powder Actuated Fastening on Steel, Concrete and Sand Lime Block
UPC 130230157035

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok