HILTI 50353 .27 Caliber 6.8/11 M10 Hilti Cartridge, Red
Description
Cartridge, fastening, powder-actuated. Using Hilti powder-actuated tools combined with Hilti cartridges and fasteners produce the #1 powder-actuated fastening system in the industry!. The results—the highest quality fastenings combined with safety, reliability and low maintenance.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | DX Cartridge | Caliber | 0.27 |
Material | Plastic | Color/Finish | Red |
Type | Very Strong, 10-Strip | Dimensions | 12 in L |
For Use With | DX 2, DX 351, DX 36, DX 450, DX 460, DX 462, DX 5 F8, DX 5 MX, DX A40, DX A41 Nail Gun | Application | For Driving Pins, Studs, Into Concrete and Steel |
UPC | 50353 |
Packages
100 - UNIT - (100) |