Abbotsford
raw50044pwr

STANLEY TOOLS 2-1/2 inch Shank .300 inch Head Drive Pin (100/Pack)

Price $0.1450 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:50044-PWR

Description

Drive pins with a 0.300" diameter head are designed for permanently fastening a fixture to concrete, some types of masonry and A36 or A572 structural steel. Drive pins are manufactured with a 0.145" diameter shank in various lengths. Knurled shank designs are available to increase performance in steel base materials. A plastic flute is mounted over the point to retain the drive pin in the fastener guide of the tool providing guidance during the driving operation

Specifications

Brand Name Powers Item Name Drive Pin
Shank Size 0.145 in dia x 2-1/2 in L Head Size 0.3 in dia
Packaging Quantity 100/Box For Use With Mfr No P60, P3600, P3801, PA351, D45, D60, SA276 Powder Actuated Fastening Tool
Application Permanently Fastening a Fixture to Concrete, Some Types of Masonry and A36 Structural Steel UPC 075352600284

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok