Abbotsford
raw50241pwr

STANLEY TOOLS 50241-PWR 2-1/2” 8mm Head Spiral CSI Drive Pin (100/Pack)

Price $0.2856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:50241-PWR

Description

Spiral CSI Drive Pins are designed for permanently fastening a fixture to concrete, some types of masonry, and A36 or A572 structural steel. The pins are manufactured with an 8mm head and 0.157" diameter shank in various lengths. A spiral knurled shank design provides consistent optimized performance in steel base materials. A 8mm plastic washer is mounted over the point to retain the drive pin in the fastener guide of the tool providing centered guidance during the driving operation.

Specifications

Brand Name Powers Item Name Spiral CSI Drive Pin
Shank Type Knurled Shank Size 0.157 in dia x 2-1/2 in L
Packaging Quantity 100/Box Standards ICC-ES Certified, ESR-2024 Certified
Application Attaching Steel, Wood Members, Accessories to Concrete, Block or Steel UPC 075352890036

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok