Abbotsford
gbeps275

POWER PRODUCTS 3/4 ft 14g Staple Plastic loomex nmd 250/Bag

Price $22.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:POWER PRODUCTS
Manufacturer #:PS-275N

Description

Cable staple. 1-wire. Made of plastic. Applicable for romex UF and other NM cable.

Specifications

Brand Name Gardner Bender Item Name Cable Staple
Type Rectangular Crown Width 3/4 in
Material UV Resistant Polyethylene Saddle and Nails Color/Finish White/Zinc Plated
Packaging Quantity 250/Bag For Use With Romex, UF and other Types of Non-Metallic (NM) cable
Standards UL Listed UPC 032076000363

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok