Abbotsford
kln450003

KLEIN TOOLS 450003 1/32-Inch x 19/32-Inch Insulated Staples

Price $11.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-003
Documents Documents

Description

These heavy-duty staples are designed for safe and secure installation of NM (Romex®) cable gauges 14/3, 14/3G, and 12/3, and other wire up to 19/32-Inch (15 mm) in width. For exclusive use with Klein's Loose Cable Staplers (Cat. Nos. 450-01 and 450-100). These UL listed insulated staples are available in packs of 300.

Specifications

Brand Name Klein Tools Item Name Staple
Type Insulated Crown Width 19/32 in
Leg Length 11/32 in Overall Length 5-3/4 in
Material Plastic/Steel Color/Finish Silver/White
Material Gauge 25 Packaging Quantity 300/Pack
For Use With CAT3/5e/6/6A Data Cable (x2, x3), RG59/6/6Q Coax Cable (x2), NM (Romex) 14-3, 14-3G, 12-3 Standards UL Listed
Application For Securing VDV and Romex Cable UPC 092644583308

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok