Abbotsford
ibvs1fp3

ABB 0.25 inch x 0.48 inch Iberville Cable Staple, NMD90, Galvanized Steel

Price $0.0911 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-1-FP3

Description

Iberville® cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular
Crown Width 0.48 in Leg Length 1/4 in
Material Steel Color/Finish Galvanized
Packaging Quantity 1000/Flip Pack For Use With 14/2-12/2 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable
Standards CSA Certified Application NMD90 (Loomex) 14/2-12/2
UPC 785991040692

Packages

50 - UNIT = 50 1000 - UNIT = (1000) 3000 - UNIT - 3000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok