×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvs1x2fp3

ABB 0.25 inch x 0.48 inch Iberville Double Cable Staple (Galvanized Steel) (300/Pack)

Price $0.2302 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 300
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-1X2-FP3

Description

IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 0.48 in Overall Length 1/4 in
Material Steel Color/Finish Galvanized Silver
Standards UL E160899 Application For 14/2 - 12/2 NMD90 (Loomex) Cable
UPC 622538126825

Packages

20 - UNIT = 20 300 - UNIT = (300) 1280 - UNIT = 1280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok