Abbotsford
ibvs2

ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel)

Price $0.0941 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-2

Description

Cable staple - Galvanized steel

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 0.54 in Overall Length 0.44 in
Material Steel Color/Finish Light Gray/Galvanic/Electrolytic Zinc Plated
For Use With 14/2 NMD90 (Loomex) , 12/2-14/2-14/3-12/2-12/3-10/2-10/3 2 Cables Standards CSA 3313
Application NMD90 (Loomex) 2 cables 14/2; 2 cables 12/2-14/2-14/3-12/2-12/3-10/2-10/3 UPC 622538611147

Packages

200 - UNIT = 200 500 - UNIT = 500 2000 - UNIT = (2000) 4900 - UNIT = 49000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok