Abbotsford
ohml100j500

NEWARK ELEMENT14 L100J500 500ohm 100W 270 Series Vitreous Enamel Power Resistor

Price $46.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:L100J500

Description

Terminals suitable for soldering or bolt connection. High wattage applications. Rugged lead free vitreous enamel coating. Flame resistant coating. All-welded construction. Lead free vitreous enamel coating.

Specifications

Brand Name Newark Electronics Item Name Resistor
Type Fixed Resistance 500 O
Wattage 100 W Series/Model 270 Series
Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok