Abbotsford
brocxkit450e

VENMAR VENTILATION CXKIT450E Broan® Central Vacuum Kit with Disposable Bag and CX450 Unit

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:CXKIT450E

Description

Central vacuum kit with disposable bag and CX450 unit. The kit includes CX450 power unit 450 air watts for homes up to 3000 square ft, integrated muffler system provides the option of changing from a disposable bag to a permanent filter. BN200 electric power brush. BN235 deluxe 7-piece tool set. BN32DV 32 ft dual-voltage crushproof hose.

Specifications

Brand Name Broan-Nutone Item Name Central Vacuum Kit
Waterlift 90 in Capacity 22.7 l (Debris Pail)
Flow Rate 100 ft³/min Amperage Rating 8.5 A
Voltage Rating 120 V Wattage 450 W
Motor Type 1-Stage HP Rating 1.74 hp at Full Open Intake
Dimensions 16 in W x 23-1/4 in D x 41-1/2 in H Includes (7) BN235 Deluxe Accessory Kit, BN200 Electric Power Brush, BN32DV 32 in Dual-Voltage Crushproof Hose, CX450 Power Unit, Disposable Bag
Standards cULus Listed Application For Carpet, Tile, Wood and Ceramic
UPC 055321700528

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok