×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cawmc10

CANARM MC10 10Amp 120V Variable Speed Fan Control - Up to 8 Fans

Price $50.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CN5101

Description

FEATURES:• Infinite speed adjustment• Minimum speed adjustment screw.• Designed to fit a standard 3” x 5” electrical box.• Mount in a dry location such as the control room.

Specifications

Brand Name Canarm Item Name Fan Controller
Type 3 Level, Single Speed, Turn/Push Button Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 10 A
Phase 1 Action Off
Color/Finish Gray Mounting Wall, Duct

Packages

1 - UNIT - 1 1008 - SKID -1008
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok