×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cawmc15

CANARM MC15 15Amp 120V Canarm Variable Speed up to 10 Fan Control

Price $72.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:CN5151

Description

MC controls are available in 4 models: MC-3 (3 amp), MC-5 (5 amp), MC-10 (10 amp) and MC-15 (15 amp). MC15 can operate up to 12 fans on a single control. Infinite speed adjustment. Minimum speed adjustment screw. All controls are designed to fit a standard electrical box. Mount in a dry location such as the control room.

Specifications

Brand Name Canarm Item Name Fan Controller
Type 3 Level, Single Speed, Turn/Push Button Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 15 A
Phase 1 Action Off
Color/Finish Gray Mounting Wall, Duct

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok