×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutsfsqfhwhcsa

LUTRON SFSQ-FH-WH-CSA 1.5Amp 120V 3 Speed 1-Pole Skylark Fan Control, White

Price $32.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SFSQ-FH-WH-CSA
Documents Documents

Description

Slide-to-off fan control for use with only one ceiling paddle fan. Slide up to on/increase speed, down to decrease/off. 3-quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Quiet 3-speed designed to prevent motor hum.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan Controller Type 3 Speed Quiet, Slide Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 180 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish White Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL/cUlL Listed, CSA Certified
Application For Only One Ceiling Paddle Fan UPC 027557696357

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok