×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutsfsqflacsa

LUTRON SFSQ-F-LA-CSA 1.5Amp 120V 3-Speed 1-Pole Skylark Fan Control, Light Almond

Price $35.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SFSQ-F-LA-CSA
Documents Documents

Description

Fan control slide-to-off fan controls quiet 3-speed with single-pole 120V 1.5A.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Fan Controller Type 3 Speed Quiet, Slide Switch
Voltage Rating 120 V Amperage Rating 1.5 A
Power Rating 180 W Number of Poles 1
Action On/Off Material Plastic
Color/Finish Light Almond Contact Configuration 1 NO
Connection Type Wire Leads Dimensions 2.94 in W x 4.69 in H
Mounting Wallbox Standards UL/cUlL Listed, CSA Certified
Application For Only One Ceiling Paddle Fan UPC 027557655453

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok