×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
luts2lfsqlacsa

LUTRON S2-LFSQ-LA-CSA 1.5Amp 120V 300W 3 Speed 1-Pole Skylark Ceiling Fan/light Control, Light Almond

Price $56.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S2-LFSQ-LA-CSA
Documents Documents

Description

Slide up fan control to on/increase speed, down to decrease/off. 3 quiet fan speeds for increased comfort. Slide up dimmer to on/brighten, down to dim/off.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Flush Mount Fan/Light Controller Type Dual Slide-to-Off
Voltage Rating 120 V Amperage Rating 1.5 A Fan
Power Rating 300 W Light Number of Poles 1
Action Slide Switch Material Plastic
Color/Finish Light Almond Contact Configuration 1 NO
Connection Type Wire Lead Dimensions 4.69 x 2.94 in
Mounting Wallbox Application Lighting and Fan Control
UPC 027557652285

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok