×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasaafn4s16aw4

PASS & SEYMOUR AAFN4S16AW4 1.6Amp Paddle™ Fan Speed Control, White

Price $88.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AAFN4S16AW4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade control of your fan speed and stop using clunky, hard-to-reach fan cords.• The adorne Paddle Fan Speed Control allows you to control your fan quietly and in style with four speed settings and a sleek on and off switch.• Use on its own to control a fan from one location, or pair with a 3-way switch and conveniently control one fan from two locations.• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Fan Speed Control, White
Size 2.66 in L x 1.77 in W x 1.85 in D Voltage Rating 120 V
Amperage Rating 1.6 A Color White
Mounting Type Box Standards cULus Listed
UPC 785007023206

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok