×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofatemno

HOFFMAN ATEMNO Temperature Control Switch for Fans, Black

Price $158.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATEMNO
Documents Documents

Description

Temperature control switch, NO (normally open) quick acting, 15A resistive and 2A inductive at 120VAC , 10A resistive and 2A inductive at 250VAC, Thermostats prolong fan life expectancy by controlling operation time and increase electrical component working efficiency by exposing them to fewer environmental contaminants.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Temperature Control Switch Type Cooling Accessories
Switch Action NO Voltage Rating 120 VAC, 150 VDC
Amperage Rating 15 A Color Black
Standards cURus Listed, UL File Number E164102, UL 94-V0 Flammability Rating, IEC IP30 Rated, CSA File Number 215952, CE Certified Application Controls and Drives; Power Distribution
UPC 783510711702

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok