Abbotsford
honth1110dh1003u

HONEYWELL TH1110DH1003/U Non-Programmable Thermostat Manual 0.02 - 1 A (Running) Heat, Cool Current, 20 - 30 VAC or 750 mV

Price $68.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH1110DH1003/U

Description

HONEYWELL Non-Programmable Thermostats. The PRO non-programmable family of thermostats provides operation with specific models for conventional and heat pump systems. Non-programmable digital thermostat. Easy-to-read back-lit display.

Specifications

Brand Name Honeywell Item Name Non-Programmable Thermostat
Type Manual Control Range 4.5 - 32 °C Heat, 10 - 37 °C Cool
Switch Action Heat-Off-Cool (System), Auto-On (Fan) Terminal Designations R, RC, C, W, Y, G, O, B
Voltage Rating 20 - 30 VAC or 750 mV Amperage Rating 0.02 - 1 A (Running) Heat, Cool Current
Number of Stages 1 Heat/1 Cool Humidity Range 5 - 90% RH Non-Condensing
Display 1.32 in² Power Source Dual Powered Battery/Hardwired
Mounting Type Horizontal Color Premier White
Dimensions 119 mm W x 30 mm D x 87 mm H Application For 1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok