Abbotsford
hontl116a1008/u

HONEYWELL TL116A1008/U Non-Programmable Thermostat Electronic 1.25 A Minimum, 12.5 A Maximum, 120/240 VAC

Inventory
Unavailable for order at Abbotsford
Manufacturer:HONEYWELL
Manufacturer #:TL116A1008/U

Description

HONEYWELL thermostat is designed to control an electric heating system such as a baseboard heater, a convector or a fan ­forced heater.

Specifications

Brand Name Honeywell Safety Item Name Non-Programmable Thermostat
Type Electronic Control Range 5 - 27 °C
Switch Action SPST Switch Type Relay
Voltage Rating 120/240 VAC Amperage Rating 1.25 A Minimum, 12.5 A Maximum
Maximum Load Capacity 300 W at 240 VAC, 150 W at 120 VAC Minimum Load, 3000 W at 240 VAC, 1500 W at 120 VAC Maximum Load Accuracy 0.5 °C
Electrical Connection 6 in Tinned Copper Lead Wire Sensor Type Thermistor
Power Source Hardwired Mounting Type Vertical
Color White Temperature Rating 0 - 50 °C
Dimensions 77 mm W x 60 mm D x 127 mm H Standards CAN/CSA-C828-06
Application For Baseboard Heater, Convector or Fan-Forced Heater, Electric Heating

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok