Abbotsford
hamskt011409ncc

HAMMOND MANUFACTURING 2.8 inch x 1.5 inch x 1.4 inch Hammond Manufacturing SKT Series Thermostat Normally Closed Celsius, Gray

Price $74.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:SKT011409NC-C
Documents Documents

Description

Thermostat with normally closed, flame retardant plastic housing. Easily installed by clip mounting on 35 or 38 mm DIN rail. It is used in conjunction with heaters. Contact opens when rising temperatures reach the set point temperature, shutting heater off.

Specifications

Brand Name Hammond Manufacturing Sub Brand SKT Series
Item Name Thermostat Type Celsius Scale, Normally Closed
Control Range 0 - 60 °C Switch Action NC
Series SKT Voltage Rating 120/240 VAC
Amperage Rating 15 A at 120 VAC, 10 A at 240 VAC Maximum Load Capacity 30 W
Accuracy +/-4 °F Sensor Type Bi-Metal
Power Source Hardwired Mounting Type DIN Rail
Enclosure Type IP20 Color Gray
Dimensions 1-1/2 in W x 1.4 in D x 2.8 in H Standards cUL, UL Listed, CE Certified
Application For Provide Air Temperature Control and Monitoring in Cabinets UPC 623980567815

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok