Abbotsford
hamskt011419noc

HAMMOND MANUFACTURING 2.8 inch x 1.5 inch x 1.4 inch Hammond Manufacturing SKT Series Thermostat Normally Open Celsius, Gray

Price $77.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:SKT011419NO-C
Documents Documents

Description

Thermostat with normally open, flame retardant plastic housing. Easily installed by clip mounting on 35 or 38 mm DIN rail. It is used in conjunction with fans. Contact closes when rising temperatures reach the set point temperature, turning fan on.

Specifications

Brand Name Hammond Manufacturing Sub Brand SKT Series
Item Name Thermostat Switch Type NO
Series SKT Series Amperage Rating 15 A
Mounting Type Clamp Temperature Rating -1 to 60 °C
UPC 623980567822

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok