Abbotsford
nuhac0057

NVENT THERMAL AC0057 15Amp 120/240V ELEMENT Non-Programmable Thermostat

Price $138.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:AC0057

Description

Non-programmable thermostat.

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Element Thermostat Voltage Rating 120/240 V
Amperage Rating 15 A Maximum Load Capacity 1800 W at 120 V, 3600 W at 240 V
Color White For Use With Any Electric Floor Heating System
Standards cULus Listed Application For Tile, Stone and Laminate/Engineered Wood Floors
UPC 620713001738

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok