Abbotsford
stln1t1w

STELPRO N1T1W STAT BASEBOARD HEATER1P BUILT IN WHI

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:N1T1W

Description

Built-in single pole thermostat 120, 208, 240, 277 or 347 V units. White color.

Specifications

Brand Name Stelpro Item Name Thermostat
Type Built-In, 1-Pole Voltage Rating 120/208/240/277/347 V
Mounting Type Surface Color White
For Use With Stelpro Baseboard Heater Includes BX and NMD Cable Clamps

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $89.33 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok