Abbotsford
stlsbbt2bk

STELPRO DESIGN SBBT2BK 120V-600V 2-Pole SBB Series Built-In Double Pole Thermostat, Black

Price $33.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBT2BK

Description

Built-In Double Pole Thermostat [120 V-600 V], Black.

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Thermostat Type Built-In, Tamperproof, 2-Pole
Voltage Rating 120 - 600 V Color Black
For Use With SBB Series Compact Multipurpose Baseboard Application Residential
UPC 626296370827
This website uses cookies to ensure you get the best experience on our website. Read more
Ok