Abbotsford
stlsibt2w

STELPRO DESIGN 120-600V 2-Pole Built-In Thermostat, White

Price $48.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SIBT2W
Documents Documents

Description

Built-In Thermostat Double Pole, Mechanical 120 - 600 V

Specifications

Brand Name Stelpro Sub Brand BRAVA
Item Name Built-In Thermostat Type Double Pole, Mechanical
Voltage Rating 120 - 600 V Color White
Dimensions 2-1/16 x 5-7/8 in UPC 626296609965

Packages

1 - UNIT - 1 8 - UNIT - 8
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok