Abbotsford
stlswt1c

STELPRO DESIGN SWT1C 22Amp 120-277V 1-Pole SWT Series Wall Thermostat

Price $23.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SWT1C

Description

The STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor).

Specifications

Brand Name Stelpro Sub Brand SWT
Item Name Wall Thermostat Type 1-Pole
Control Range 10 - 30 °C Voltage Rating 120 - 277 VAC
Amperage Rating 22 A Display LCD
Color Soft White Dimensions 2-29/32 in W x 1-9/94 in D x 4-37/64 in H
Application For Residential UPC 626296219584

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok