Abbotsford
stlrwft1w

STELPRO DESIGN 120V-347V 1-Pole RWFT Series Built-In Single Pole Thermostat, White

Price $41.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWFT1W
Documents Documents

Description

Built-In Single Pole Thermostat [120 V-347 V]. White.The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

Specifications

Brand Name Stelpro Sub Brand RWF
Item Name Thermostat Type All Purpose, 1-Pole
Control Range 0 - 34 °C Switch Type On-Off
Sensor Type Bi-Metal Color White
Application For Residential UPC 626296002704

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok