Abbotsford
wtr1a10651

WHITE-ROGER DIV OF EMERSON 6 ft ft x 4.2 ft ft x 3.9 ft ft White-Rodgers 1A10-651 Light Duty Line Voltage Thermostat, Grey

Inventory
Unavailable for order
Manufacturer:COPELAND
Manufacturer #:1A10-651

Description

Two dial stops for setting a maximum or minimum temperature. Minimum between 66 to 87°F. Maximum between 60 to 81°F. Thermostat mounts on 2x4 inch electrical box. Includes set point locking feature at 66, 69, 72, 75, 78 or 81°F. Optional heating and cooling sub base S29-21 available. Does not contain mercury.

Specifications

Brand Name Emerson Item Name Thermostat
Type All Purpose Control Range 36 - 90 °C
Differential 1.5 K Mounting Type Flush
Color Beige Dimensions 76.2 mm W x 44.45 mm D x 114.3 mm H
UPC 786710423727

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok