×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
aubth115a024t

ADEMCO III TH115-A-024T/U 24V 7-Day Aube Programmable Low Voltage Electric Heating Thermostat

Price $195.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH115-A-024T/U

Description

Low volt 7-day programmable electric heating (ambient and floor) thermostat with backlight. Suitable for electric heating, baseboard heater, radiant ceiling, convector or fan-forced heater.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type Electric Heat Voltage Rating 24 VAC
Amperage Rating 0.5 A Programming Modes 7 dy Program
Display Type Backlit Control Range 40 - 86 °F
Sensor Type Thermistor Power Source Hardwired
Wire Size 6 in Switch Type External Electromechanical Relay
Differential 1 °F Connection 6 in Tinned Copper Lead Wire
Color/Finish White Width 2.8 in
Height 4.9 in Depth 0.9 in
Mounting Vertical Temperature Range 32 - 120 °F
For Use With Aube RC840T Series Electromechanical Relays Standards CAN/CSA-C828-06
Application For Electric Heating, Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater

Packages

10 - UNIT - (10) 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok