×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ftiflp30120240ga

FLEXTHERM FLP30-120/240GA Programmable Electronic Thermostat

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:FLP30-120/240GA

Description

Programmable electronic thermostat as two extremely precise temperature sensors, one for the ground (probe) and the other for the ambient air. Two modes are automatic (4 events) or manual. Large backlit display for intuitive programming. Up to four temperature adjustments (events) can be programmed per day. Energy monitoring feature provides data over 2 days, 30 days or 365 days. Protection against malfunction ensured by a built-in ground fault circuit interrupter (GFCI). Display modes are °C or °F, 24/12 hour.

Specifications

Brand Name Flextherm Item Name Programmable Thermostat with GFCI
Type 2-Pole Voltage Rating 120/208/240 VAC
Amperage Rating 15 A Maximum Load 1.8 W at 120 V, 3.6 W at 240 V
Display Type Large Backlit Control Range 5 - 40 °C
Series/Model FLP30 Frequency Rating 50/60 Hz
Temperature Range 0 - 40 °C Standards Class A, UL Standard, CSA C22.2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok