Abbotsford
ftiflp40120240ga

FLEXTHERM FLP40-120/240GA 120V - 240V Programmable INSTINCT Thermostat

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:FLP40-120/240GA

Description

Instinct thermostat. Two extremely precise temperature sensors: one for the ground (probe) and the other for the ambient air. Two modes: automatic (4 events) or manual. Pre-programmed for convenience with quick setup and easily programmable if needed. Adaptive function (early start) to determine when the system needs to activate to reach the desired temperature based on your specific environment. Up to four temperature adjustments (events) can be programmed per day (5:2 or 7:0). Energy monitoring feature provides data over 24 hours and 30 days. Protection against malfunction ensured by a built-in ground fault circuit interrupter (GFCI). Display modes: °C or °F, 24 h or 12 h.

Specifications

Brand Name Flextherm Sub Brand Instinct
Item Name Programmable Thermostat Type 2-Pole
Voltage Rating 120/208/240 V Amperage Rating 15 A
Connection 2-Wire Color/Finish Gloss
Mounting Surface UPC 698679948428

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok