Abbotsford
honth115af12vdcu

ADEMCO III TH115-AF-12VDC/U 12V 75mA Honeywell TH115-AF-12VDC Radiant Heating Programmable Master Thermostat with Floor Sensor, White

Price $304.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH115-AF-12VDC/U

Description

Low volt programmable master thermostat for floor heating over 15 A. This system is specially designed for large floor heating applications exceeding 15 A. A floor heating area exceeding 15 A is separated into zones with a linked unit responsible for heating each zone. All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. No settings dial. Settings controlled by master means units can be installed anywhere. ON/STANBY switch enables unit's heating area to be shut down independently of other heating areas. Built-in GFCI/EGFPD with test light. No need to buy separate safety cutoff.

Specifications

Brand Name Honeywell Safety Item Name Thermostat
Type Floor Heating, Programmable Voltage Rating 12 VDC
Amperage Rating 75 Ma Programming Modes 7 dy Program
Display Type Backlit Control Range 40 - 86 °F
Sensor Type Thermistor Power Source Hardwired
Wire Size 6 in Switch Type Relay
Differential 1 °F Connection 6 in Tinned Copper Lead Wire
Color/Finish White Width 2.8 in
Height 4.9 in Depth 0.9 in
Mounting Vertical Temperature Range 32 - 120 °F
Includes 15 ft Floor Sensor Standards CAN/CSA-C828-06
Application For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater, Radiant Floor, Electric Heating

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok