Abbotsford
lutlrdwstcwh

LUTRON LRD-WST-C-WH Comfort Controls seeTemp™ Wall Display (°C), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LRD-WST-C-WH
Documents Documents

Description

The seeTempTM Wall Display provides control of thermostat settings from a convenient location. Its sleek design blends in with the decor while the intuitive interface shows the current temperature and set point at a glance. System mode buttons are available and concealed by a door that opens 180 degrees for easy access.

Specifications

Brand Name Lutron Sub Brand SeeTemp
Type Thermostat Wall Control Mounting Wallbox
Standards UL, cUL, FCC, NOM, IC, COFETEL Application Temperature
UPC 027557980555

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok