×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutlrhwlvhvac

LUTRON LR-HWLV-HVAC 24VDC 820mW TouchPRO Wireless Temperature Control, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LR-HWLV-HVAC
Documents Documents

Description

TouchPRO Wireless™ thermostat. Control your light and shade/drapery systems for all aspects of an environment-natural light, artificial light and temperature from the touch of a button. Wires to HVAC equipment, Uses RF to communicate with seeTemp™ wall displays and other Lutron wireless devices.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Wireless Thermostat Type Touch Pro
Voltage Rating 24 VAC Contact Configuration NO
Color/Finish White Mounting Wall Duct
Temperature Range 0 - 40 °C Standards FCC, IC, COFETEL Compliant
Application For Temperature Control UPC 027557831963

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok